Shop All Raceway Fittings
Wiremold
Telephone Outlet Box, Gray, Steel
Mfr # 1546T
Zoro # G0414919
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- Raceway Type Steel
- For Use With 1500 Raceways, 2600 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1546T
- Zoro # G0414919
- UPC # 786776082975
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width (In.) | 3 in |
Length (In.) | 5 in |
Length | 5 in |
Depth | 1 5/16 in |
Overall Depth | 1 5/16 in |
Details
Item | Telephone Outlet Box |
Type | Cord and Cable Management |
Color | Gray |
Raceway Type | Steel |
For Use With | 1500 Raceways, 2600 Raceways |
Material | Steel |
Standards | CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant |
Number of Channels | 2 |
Material of Construction | Steel |
Voltage | 600.0 V |
Features | Designed to Accept Modular Connecting Blocks Within the Fitting, Furnished with 1/2" (12.7mm) Rubber Stem |
Series | 1500 |
Special Features | Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability. |
Application Sector | Commercial |
Standard | cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Product Line | Wiremold |
Description
Telephone Outlet Box, Series 1500, Material of Construction Steel, Number of Channels 2, Color Gray, Length (In.) 5 in, Width (In.) 3 in, For Use With 1500 Raceways, 2600 Raceways, Features Designed to Accept Modular Connecting Blocks Within the Fitting, Furnished with 1/2 In. (12.7mm) Rubber Stem, Standards CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant, Overall Depth 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- WIREMOLD Deep Plate Fitting, White, PVC (5007C-2ABWH)
- WIREMOLD Inside Corner For 2700 Surface Raceway (2717)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- Wiremold Raceways