Shop All Raceway Fittings
Wiremold
Tee Fitting, White, PVC
Mfr # PN10F15WH
Zoro # G2855161
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color White
- For Use With Eclipse PN03, PN05, PN10 Series Raceway
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # PN10F15WH
- Zoro # G2855161
- UPC # 786776016017
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 1 in |
Bend Radius | 1 in |
Length | 5 1/4 in |
Overall Height | 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 5 1/4 in |
Description
Tee Fitting, Series PN10, Material Non-Metallic, Color White, Number of Channels 1, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Overall Height 3/4 in, Overall Length 5 1/4 in, Overall Width 3 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- Wiremold Raceways