Shop All Raceway Fittings
Wiremold
Tee Fitting, Ivory, Steel
Mfr # V2415M
Zoro # G0554027
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2415M
- Zoro # G0554027
- UPC # 786776170481
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 in |
For Raceway Height | 1 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Raceway Width | 2 in |
Overall Length | 4 in |
Raceway Height | 1 in |
For Raceway Width | 2 in |
Description
Tee Fitting, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Compatible with Product Type 2400 Raceways, Features Couplings Included, For Branching Raceway at Right Angles, Includes Couplings, Overall Length 4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- HUBBELL Locking Receptacle (HBL2620ST)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- Wiremold Raceway Fittings