Shop All Raceway Fittings
Wiremold
Tee Fitting, Gray, Aluminum
Mfr # ALA4815
Zoro # G0554255
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Aluminum
- For Use With ALA4800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA4815
- Zoro # G0554255
- UPC # 786776523737
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 9 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Item | Tee Fitting |
Type | Raceway |
Color | Gray |
Raceway Type | Aluminum |
For Use With | ALA4800 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Number of Channels | 2 |
Includes | Couplings |
Voltage | 600.0 V |
Features | For branch connections of two runs of ALA4800 Series Raceway. Includes six ALA01 Couplings. |
Series | ALA4800 |
Compatible with Product Type | ALA4800 Raceways |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Application Sector | Commercial |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Tee Fitting, Series ALA4800, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type ALA4800 Raceways, Includes Couplings, Overall Length 9 in, Overall Width 9 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fan option - size C - 110 V (VW3G22U402)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 20 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0202S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2711)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- Wiremold Raceways