Shop All Raceway Fittings
Wiremold
Tee Fitting, Gray, Aluminum
Mfr # AL3315
Zoro # G0554499
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With AL3300 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3315
- Zoro # G0554499
- UPC # 786776105100
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 9 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Tee Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL3300 Raceways |
Material | Aluminum |
Number of Channels | 1 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Includes | Couplings |
Material of Construction | Aluminum |
Features | 90 degree tee connection of two runs of AL3300 Series Raceway. Three AL3300 Couplings included. |
Voltage | 600.0 V |
Series | AL3300 |
Compatible with Product Type | AL3300 Raceways |
Application Sector | Commercial |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Tee Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Includes Couplings, Overall Length 9 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- GROTE Turn Signal Switch (48522)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- CANTEX ELBOW PVC 90D 1-1/2"" (5133827U)
- Wiremold Raceways