Shop All Raceway Fittings
Wiremold
Tee Fitting, Gray, Aluminum
Mfr # AL2415
Zoro # G0554891
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plugmold
- Color Gray
- Raceway Type Aluminum
- For Use With AL2400 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL2415
- Zoro # G0554891
- UPC # 786776044461
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Description
Tee Fitting, Series AL2400, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL2400 Raceways, Includes Couplings, Overall Length 6 in, Overall Width 4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- Wiremold Raceway Fittings