Shop All Raceway Fittings
Wiremold
Take Off Connector Fitting, Ivory, PVC
Mfr # 5515
Zoro # G0554760
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color Ivory
- For Use With 5500 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5515
- Zoro # G0554760
- UPC # 786776036510
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 9 1/4 in |
Overall Height | 3 in |
Overall Length | 9 1/4 in |
Overall Width | 8 1/4 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Details
Item | Take Off Connector Fitting |
Type | Raceway |
Raceway Type | Non Metallic |
Color | Ivory |
For Use With | 5500 Raceways |
Material | Non-Metallic |
Standards | cUL Listed, UL Listed |
Number of Channels | Multiple |
Material of Construction | Non Metallic |
Voltage | 600.0 V |
Features | 5500 Series T Fitting. For branching raceway at right angles. |
Series | 5500 |
Compatible with Product Type | 5500 Raceways |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Special Features | Three channel raceway with breakaway dividers. Devices can be mounted in-line, offset or combined. Full series of face plates are available for power,data, voice, and video applications. Compatible with A/V devices by using 5507 Series Faceplates. Available prewired. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Take Off Connector Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5500 Raceways, Overall Height 3 in, Overall Length 9 1/4 in, Overall Width 8 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- WIREMOLD Raceway Cutter For V700 (607)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- Wiremold Raceway Fittings