Shop All Raceway Fittings
Wiremold
Switch Cover Fitting, Ivory, Steel
Mfr # V3040CE
Zoro # G0554045
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 3000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V3040CE
- Zoro # G0554045
- UPC # 786776105438
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Switch Cover Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Ivory |
For Use With | 3000 Raceways |
Material | Steel |
Material of Construction | Steel |
Number of Channels | Single |
Standards | PEP |
Voltage | 600.0 V |
Includes | G3007C Device Bracket |
Features | For Installing Commercially Single-Pole,Two-Pole, Three-Way, Four-Way Switches |
Series | 3000 |
Special Features | Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring. |
Standard | cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Commercial |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Switch Cover Fitting, Series 3000, Number of Channels Single, Material Steel, Length 4 1/2 in, Color Ivory, For Use With 3000 Raceways, Features For Installing Commercially Single-Pole,Two-Pole, Three-Way, Four-Way Switches, Includes G3007C Device Bracket, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- Wiremold Raceway Fittings