Shop All Raceway Fittings
Wiremold
Switch Cover Fitting, Gray, Steel
Mfr # G3040CE
Zoro # G0554051
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- Raceway Type Steel
- For Use With 3000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G3040CE
- Zoro # G0554051
- UPC # 786776088694
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Switch Cover Fitting |
Type | Cord and Cable Management |
Color | Gray |
Raceway Type | Steel |
For Use With | 3000 Raceways |
Material | Steel |
Number of Channels | Single |
Standards | PEP |
Material of Construction | Steel |
Features | For Installing Commercially Single-Pole,Two-Pole, Three-Way, Four-Way Switches |
Includes | G3007C Device Bracket |
Voltage | 600.0 V |
Series | 3000 |
Standard | cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Commercial |
Special Features | Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Switch Cover Fitting, Series 3000, Number of Channels Single, Material Steel, Length 4 1/2 in, Color Gray, For Use With 3000 Raceways, Features For Installing Commercially Single-Pole,Two-Pole, Three-Way, Four-Way Switches, Includes G3007C Device Bracket, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- Wiremold Raceways