Shop All Raceway Fittings
Wiremold
Solid Base Fixture Box Fittng, Ivry, Steel
Mfr # V5739
Zoro # G0555110
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V5739
- Zoro # G0555110
- UPC # 786776070446
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 6.38 in |
Depth | 1.0 in |
Width | 6.38 in |
Product Height US | 6.38 in |
Product Width US | 6.38 in |
Product Depth US | 1.0 in |
Details
Item | Solid Base Fixture Box Fitting |
Type | Cord and Cable Management |
Color | Ivory |
Raceway Type | Steel |
For Use With | 700 Raceways, 500 Raceways |
Material | Steel |
Material of Construction | Steel |
Standards | File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT |
Number of Channels | 2 |
Voltage | 300.0 V |
Features | Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover |
Series | 500, 700 |
Special Features | Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways |
Standard | cULus Listed Surface Metal Raceway: File E41751: Guide RJPR |
Application Sector | Commercial |
Product Volume US | 31.95 cu in |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Solid Base Fixture Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color Ivory, For Use With 500 Raceways, 700 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- LEVITON Receptacle (21254-HW)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- Wiremold Raceway Fittings