Shop All Raceway Fittings
Wiremold
Slide Holder Assembly, Black, PVC
Mfr # RC3SHTCBK
Zoro # G0554508
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Black
- For Use With RC3 Series Poke-Thru Devices
- Material Non-Metallic
- Standards 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance, File E2961 Guide QCIT, File R8209 Guide CEYY, 300.21 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC3SHTCBK
- Zoro # G0554508
- UPC # 786564067108
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Overall Length | 6 3/16 in |
Overall Height | 3 1/16 in |
Overall Width | 6 9/16 in |
Details
Item | Slide Holder Assembly |
Type | Poke-Thru |
Color | Black |
For Use With | RC3 Series Poke-Thru Devices |
Material | Non-Metallic |
Standards | 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance, File E2961 Guide QCIT, File R8209 Guide CEYY, 300.21 NEC |
Mounting | Screw On |
Material of Construction | Non Metallic |
Includes | RC3 Multi Service, Poke-Thru Device Slide Holder Assembly |
Backing | Non-Adhesive |
Features | Assembled with Scrub Water Gasket, For Use on Tile or Carpet Floors, Non-Metallic Slide Holder Assembly |
Series | RC3 |
Mounting Style | Screw On |
Compatible with Product Type | RC3 Series Poke-Thru Devices |
Special Features | Replacement slide holder assembly |
Application Sector | Commercial |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] &314 of NEC. |
Construction | Unassembled |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Slide Holder Assembly, Series RC3, Color Black, Material Non-Metallic, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type RC3 Series Poke-Thru Devices, Features Assembled with Scrub Water Gasket, For Use on Tile or Carpet Floors, Non-Metallic Slide Holder Assembly, Includes RC3 Multi Service, Poke-Thru Device Slide Holder Assembly, Overall Height 3 1/16 in, Overall Length 6 3/16 in, Overall Width 6 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Device Box Fitting, White, PVC (PSB1WH)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- Wiremold Raceways