Shop All Raceway Fittings
Wiremold
Single Two Gang Sover, Gray, Steel
Mfr # G4047JX
Zoro # G1970389
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Gray
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G4047JX
- Zoro # G1970389
- UPC # 786776050738
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 5 1/8 in |
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 5 1/8 in |
Details
Item | Single Two Gang Sover |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Material of Construction | Steel |
Standards | PEP, RoHS |
Number of Channels | Multiple |
Voltage | 600.0 V |
Features | For Straight Blade And Single Locking Receptacles, Two-Gang Overlapping Cover Single Round Opening |
Series | 4000 |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Single Two Gang Sover, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features For Straight Blade And Single Locking Receptacles, Two-Gang Overlapping Cover Single Round Opening, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Ferrules Strips, 8mm, 1.0mm, Red, PK500 (60110)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- HONDA Air Cleaner (17211-ZS9-A02)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- WIREMOLD 500 Series Raceway Cutter (605)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- Wiremold Raceway Fittings