Shop All Aluminum Service Poles
Wiremold
Service Pole, 2-17/32in., Steel
Mfr # 30TP-2V
Zoro # G0554176
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Color Ivory
- Length 10 ft 5 in
- Depth 1 1/2 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 30TP-2V
- Zoro # G0554176
- UPC # 786776098099
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 10 ft 5 in |
Depth | 1 1/2 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 10 ft 5 in |
Wire Size | #8 THHN/ #12 THWN |
W X H | 2 3/4 in W x 1 1/2 in H |
Details
Item | Service Pole |
Material | Metallic |
Color | Ivory |
Channel | 2 |
Includes | (1) Circuit, (2) 20A 125V Duplex Receptacles |
Standards | Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR |
Voltage | 125V |
Total Number of Outlets | 6 |
NEMA Outlets | (6) 5-20R |
Finish | Enamel |
Features | Add power receptacles or devices to existing modular Tele-Power Poles. Includes one receptacle mounting bracket. |
Special Features | Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options. |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Service Pole, Total Number of Outlets 6, NEMA Outlets (6) 5-20R, Material Steel, Channel 2, Length 10 ft 5 in, Color Ivory, Finish Enamel, Includes (1) Circuit, (2) 20A 125V Duplex Receptacles, Depth 1 1/2 in, Width 2 3/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Voltage 125V, Wire Size #8 THHN/ #12 THWN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- WIREMOLD Service Pole, 3in., Aluminum (30TC-412V)
- WIREMOLD Service Pole, 2-5/16in., Aluminum (AMDTP-4)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPPO12AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- Wiremold Aluminum Service Poles