Shop All Raceway Fittings
Wiremold
Replacement Blade Kit Fitting, Gray, Steel
Mfr # 624BCK
Zoro # G0554191
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- For Use With 624 Cutters
- Material Steel
- Features Case Hard Steel Replacement Blades and Die Set for 624 Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 624BCK
- Zoro # G0554191
- UPC # 786776550207
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Replacement Blade Kit Fitting |
Type | Raceway |
Color | Gray |
For Use With | 624 Cutters |
Material | Steel |
Features | Case Hard Steel Replacement Blades and Die Set for 624 Cutter |
Standards | PEP, RoHS |
Number of Channels | 2 |
Voltage | 600.0 V |
Compatible with Product Type | 624 Cutters |
Special Features | Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted. |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Replacement Blade Kit Fitting, Number of Channels 2, Color Gray, Material Steel, Compatible with Product Type 624 Cutters, Features Case Hard Steel Replacement Blades and Die Set for 624 Cutter, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (A10N106)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- WIREMOLD Outside Elbow Wiremold (B-8)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- Wiremold Raceways