Shop All Raceway Fittings
Wiremold
Reducing Connector Fitting, Ivory, PVC
Mfr # 2389
Zoro # G2855119
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 2300 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2389
- Zoro # G2855119
- UPC # 786776059519
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3 in |
Overall Length | 3 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Details
Item | Reducing Connector Fitting |
Type | Raceway |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | 2300 Raceways |
Material | Non-Metallic |
Standards | cULus Listed |
Material of Construction | Non Metallic |
Number of Channels | 1 |
Voltage | 600.0 V |
Features | For transitioning from 2300 Series Raceway to 800 Series Raceway. |
Mounting Style | Snap On |
Series | 2300 |
Compatible with Product Type | 2300 Raceways |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
Special Features | Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications. |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Reducing Connector Fitting, Series 2300, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type 2300 Raceways, Overall Length 3 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- FPE Federal Pacific Filler Plate (VPKNCFS)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- Wiremold Raceways