Shop All Raceway Fittings
Wiremold
Radiused Internal Elbow Fitting, Ivry, PVC
Mfr # 5517Fo
Zoro # G0555031
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 5500 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5517Fo
- Zoro # G0555031
- UPC # 786776541007
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
Length | 7 in |
Overall Height | 1 3/4 in |
Overall Length | 7 in |
Overall Width | 3 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Details
Item | Radiused Internal Elbow Fitting |
Type | Raceway |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | 5500 Raceways |
Material | Non-Metallic |
Material of Construction | Non Metallic |
Standards | cUL Listed, UL Listed |
Number of Channels | Multiple |
Voltage | 600.0 V |
Features | 90 Degrees Internal Corner with Integral Dividers that Provides a 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Ideal for Lay-in or Pull-Through Installations |
Series | 5500 |
Compatible with Product Type | 5500 Raceways |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Special Features | Three channel raceway with breakaway dividers. Devices can be mounted in-line, offset or combined. Full series of face plates are available for power,data, voice, and video applications. Compatible with A/V devices by using 5507 Series Faceplates. Available prewired. |
Application Sector | Residential/Commercial |
Description
Radiused Internal Elbow Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 5500 Raceways, Features 90 Degrees Internal Corner with Integral Dividers that Provides a 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Ideal for Lay-in or Pull-Through Installations, Overall Height 1 3/4 in, Overall Length 7 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- Wiremold Raceway Fittings