Shop All Raceway Fittings
Wiremold
Radiused Internal Elbow Fitting, Ivry, PVC
Mfr # 2317DFO
Zoro # G2855128
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color Ivory
- For Use With 400, 800 and 2300 Series Raceway
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2317DFO
- Zoro # G2855128
- UPC # 786776566871
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Overall Width | 3 1/2 in |
Description
Radiused Internal Elbow Fitting, Series 2300, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 2300 Raceways, Features 90 Degrees Internal Corner with Integral Dividers Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-9)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- WIREMOLD WHT Elbow Cord Cover (C17)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- Wiremold Raceways