Shop All Raceway Fittings
Wiremold
Radiused Internal Elbow Fitting, Ivory
Mfr # V4017FO
Zoro # G0554578
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4017FO
- Zoro # G0554578
- UPC # 786776537055
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
Length | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 3 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Description
Radiused Internal Elbow Fitting, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 4000 Raceways, Features Full Capacity, Divided Internal Elbow, Ideal for New Installations Whether the Cable is Lay-in or Pull-Through, Provides 2 in (51mm) Cable Bend Radius Control for UTP, STP and Fiber Optic Installations, Overall Length 3 3/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- Wiremold Raceways