Shop All Raceway Fittings
Wiremold
Radiused Insert Fitting, White, Aluminum
Mfr # ALA11RI
Zoro # G0414386
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color White
- For Use With ALA4800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA11RI
- Zoro # G0414386
- UPC # 786776541533
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 2 in |
Details
Item | Radiused Insert Fitting |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | White |
For Use With | ALA4800 Raceways |
Material | Aluminum |
Number of Channels | 2 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Voltage | 600.0 V |
Features | Radiused Insert for the ALA3811 and ALA4811 Flat Elbow to Provide a Bend Radius of 2 in (51mm) for Fiber Optic/Category 5E Installations, The Insert is Ideal for New and Retrofit Applications Whether the Cable Installation is Lay-in or Pull-Through |
Series | ALA4800 |
Compatible with Product Type | ALA4800 Raceways |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Application Sector | Commercial |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Radiused Insert Fitting, Series ALA4800, Material Aluminum, Color White, Number of Channels 2, Bend Radius 2 in, Compatible with Product Type ALA4800 Raceways, Features Radiused Insert for the ALA3811 and ALA4811 Flat Elbow to Provide a Bend Radius of 2 in (51mm) for Fiber Optic/Category 5E Installations, The Insert is Ideal for New and Retrofit Applications Whether the Cable Installation is Lay-in or Pull-Through, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- WIREMOLD Bottom Housing Assembly (1BLH)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- Wiremold Raceway Fittings