Shop All Raceway Fittings
Wiremold
Radiused Flat Elbow Fitting, Ivory, PVC
Mfr # 5511Fo
Zoro # G0554788
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 5500 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5511Fo
- Zoro # G0554788
- UPC # 786776540987
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Length | 9 1/4 in |
Bend Radius | 2 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Overall Length | 9 1/4 in |
Overall Width | 9 1/4 in |
Description
Radiused Flat Elbow Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 5500 Raceways, Features 90 Degrees Flat Corner with Integral Dividers that Provides a 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Ideal for Lay-in or Pull-Through Installations, Overall Length 9 1/4 in, Overall Width 9 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BXGY)
- Wiremold Raceways