Shop All Raceway Fittings
Wiremold
Radiused Divided Tee Fitting, Ivory, Steel
Mfr # V2415DFo
Zoro # G0414858
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- Color Ivory
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2415DFo
- Zoro # G0414858
- UPC # 786776144826
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
Length | 10 in |
Raceway Height | 1 in |
Overall Length | 10 in |
Overall Height | 5 3/4 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
For Raceway Height | 1 in |
For Raceway Width | 2 in |
Raceway Width | 2 in |
Description
Radiused Divided Tee Fitting, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features Couplings Included, For Branch Raceway at Right Angles, Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, Includes (1) Coupling, Overall Height 5 3/4 in, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT CONNECTR CLOSECLEAR 6"" (6DVL-KVP)
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- Wiremold Raceways