Shop All Raceway Fittings
Wiremold
Raceway, Series ALA3800, 40 ft.
Mfr # ALA3800B-10
Zoro # G0554036
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Cover Type Snap On
- Material Aluminum
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA3800B-10
- Zoro # G0554036
- UPC # 786776536591
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Width | 3 in |
Height | 2 1/4 in |
Length | 1 ft |
Length (In.) | 10 ft. |
Depth | 2.13 in |
Width (In.) | 3" |
Length (Straight Wireway) | 1 ft |
Raceway Height | 2 1/4 in |
Raceway Length | 10 ft |
Raceway Width | 3 in |
Product Depth US | 2.13 in |
Product Height US | 3.0 in |
Product Width US | 120.0 in |
Description
Raceway, Series ALA3800, Mounting Style Screw On, Width 3 in, Height 2 1/4 in, Length 1 ft, Cover Type Snap On, Material Aluminum, Color Gray, Number of Channels 1, Finish Satin Anodized, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- Wiremold Raceway Fittings