Shop All Electrical Raceways
This Product is Discontinued
Wiremold
RACEWAY NONMETALLIC 2300, 5'LX2.25"WX.6875"H BASE, IVORY (Discontinued)
Mfr # 2300BAC
Zoro # G0178325
This Product is Discontinued
Key Features
- Length 60"
- Product Color Ivory
- Product Type Cable Routing
- Product Name 2300 Raceway Base and Cover
- Product Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2300BAC
- Zoro # G0178325
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 60" |
Details
Product Color | Ivory |
Product Type | Cable Routing |
Product Name | 2300 Raceway Base and Cover |
Product Material | Polyvinyl Chloride (PVC) |
Product Series | 2300 |
Package Contents | 2300 Raceway Base and Cover, Adhesive Tape |
Cable Manager Type | Raceway |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.