Shop All Electrical Raceways
Wiremold
RACEWAY NON-METALLIC BOX, EXTRA DEEP SINGLEGANG, IVORY
Mfr # 2344
Zoro # G0173084
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Depth 2.8"
- Voltage 600.0 V
- Type Raceway
- Standard cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2344
- Zoro # G0173084
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 3" |
Depth | 2.8" |
Details
Voltage | 600.0 V |
Type | Raceway |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
Special Features | Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications. |
Product Material | Polyvinyl Chloride (PVC) |
Product Line | Extra Deep Device Box Fitting |
Product Color | Ivory |
Product Name | 2344 Mounting Box |
Product Type | Mounting Box |
Number of Gangs | 1 |
Product Series | 2300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (DTNF323)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD STL RACEWAY 700 WHITE (700WH)
- WIREMOLD STL RACEWAY 5 FT V700 IV (V700-5)
- WIREMOLD WHT Coupling Cord Cover (C19)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- Wiremold Raceways