Shop All Electrical Raceways
This Product is Discontinued
Wiremold
RACEWAY METALLIC V500/V700, SINGLE GANG EXTENSION ADAPTER, 15/16"D IVORY (Discontinued)
Mfr # V5751
Zoro # G0172953
This Product is Discontinued
Key Features
- Width 2.9"
- Depth 0.9"
- Number of Gangs 1
- Product Name 500/700 Single-Gang Flush Type Extension Adapter Fitting
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V5751
- Zoro # G0172953
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 2.9" |
Depth | 0.9" |
Details
Number of Gangs | 1 |
Product Name | 500/700 Single-Gang Flush Type Extension Adapter Fitting |
Product Material | Steel |
Product Model | V5751 |
Mount Type | Flush Mount |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Color | Ivory |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.