Shop All Electrical Raceways
Wiremold
RACEWAY METALLIC V2000 SYSTEM, SINGLE GANGE RECEPTACLE BOX
Mfr # V2048
Zoro # G0182638
Sold in multiples of 5 for $80.75
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 3.0 in
- Voltage 300.0 V
- Depth 1.88 in
- Special Features Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # V2048
- Zoro # G0182638
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 4.5 in |
Height | 3.0 in |
Depth | 1.88 in |
Details
Color | Ivory |
Voltage | 300.0 V |
Special Features | Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways |
Type | Plugmold |
Application Sector | Commercial |
Standard | cULus Listed Surface Metal Raceway: File E41751: Guide RJPR |
Environmental Conditions | Dry interior locations |
Enclosure Type | Steel |
Product Material | Steel |
Product Name | 2000 Single-Gang Device Box Fitting |
Product Type | Mounting Box |
Product Series | 2000 |
Product Color | Ivory |
Components | Device / Junction / Outlet Box |
Channel | Single |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 40A, 600V AC, Non-Indicating (LSRK040)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD WHT Coupling Cord Cover (C19)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Straight 6 foot Section, 20PK (FWT31R2-000IVBX)
- Wiremold Raceways