Shop All Raceway Fittings
Wiremold
Raceway Cutter For V700
Mfr # 607
Zoro # G0683746
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Voltage 600.0 V
- Features Portable
- Series 600
- Standard cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 607
- Zoro # G0683746
- UPC # 786776038736
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway Cutter |
Type | Raceway |
Voltage | 600.0 V |
Features | Portable |
Series | 600 |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Special Features | Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. |
Additional Information | For cutting Series 700 small raceway |
Product Name | Raceway Cutter |
Application/Usage | Cutting |
Handle Color | Black |
Product Line | Wiremold |
Description
Raceway Cutter, Series 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- Wiremold Raceways