Shop All Raceway Fittings
Wiremold
Poke-Thru Retrofit Kit, Black, Aluminum
Mfr # RC3KTCBK
Zoro # G0554228
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Raceway Type Aluminum
- Color Black
- For Use With RC3 Series Poke-Thru Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC3KTCBK
- Zoro # G0554228
- UPC # 786564067146
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Description
Poke-Thru Retrofit Kit, Series RC3, Color Black, Material Aluminum, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type RC3 Series Poke-Thru Devices, Features Also Includes Scrub Water Finish Flange and Slide Holder Assembly, Includes 20A Duplex Receptacle that Can Be Wired As A Standard Duplex or Isolated Ground, Used to Upgrade Existing Installations of RC3 Poke-Thru Devices on Carpet Floors to Meet Scrub Water Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD Bottom Housing Assembly (1BLH)
- WIREMOLD Raceway Cutter For V700 (607)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- Wiremold Raceway Fittings