Shop All Electrical Box Hardware
Wiremold
Poke-Thru Device
Mfr # AV3SHTCBK
Zoro # G3962001
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-Service
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article
- Type Multi-Service
- Component Type Cover Assemblies
- Hole Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AV3SHTCBK
- Zoro # G3962001
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Hole Size | 4" |
Details
Item | Poke-Thru Device |
Box Type | Multi-Service |
Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article |
Type | Multi-Service |
Component Type | Cover Assemblies |
Product Name | AV3 Poke-Thru Slide Holder |
Product Color | Black |
Cable Manager Type | Cable Guard |
Product Type | Cable Protection |
Compatibility | AV3 A/V Poke-Thru Device |
Construction | Not Assembled |
Product Line | Wiremold |
cULus Listed | Yes |
Features | Nonmetallic slide holder assembly. Available in gray (GY), black (BK), ivory (VY), aluminum colored (AL) and brass colored (BS). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. AV3 Series Poke-Thru Devices require a 4'' (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8'' minimum. |
Application Sector | Commercial |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) & 314 of NEC. |
Description
Poke-Thru Device, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- WIREMOLD Floor Box (881ADP)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- WIREMOLD Legrand Cordmate II 4.75 in. L Box Extender (C53)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- Wiremold Electrical Box Hardware