Shop All Raceway Fittings
Wiremold
Plug-In Six Outlet Unit, Gray, Aluminum
Mfr # UL207BC
Zoro # G0414736
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workstation Power Solutions
- Voltage 120V AC
- Color Gray
- Cord Length 6 ft
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # UL207BC
- Zoro # G0414736
- UPC # 786776043105
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Width | 1 3/4 in |
Height | 2 in |
Length | 12 1/4 in |
Length (Straight Wireway) | 12 1/4 in |
Description
Plug-In Six Outlet Unit, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- Wiremold Raceway Fittings