Shop All Raceway Fittings
Wiremold
Plug-In Four Outlet Unit, Gray, Aluminum
Mfr # UL104BD
Zoro # G0414745
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workstation Power Solutions
- Voltage 120V AC
- Color Gray
- Cord Length 15 ft
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # UL104BD
- Zoro # G0414745
- UPC # 786776043099
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Cord Length | 15 ft |
Wire Size | 14 AWG |
Length | 9 1/4 in |
Width | 1 3/4 in |
Height | 2 in |
Length (Straight Wireway) | 9 1/4 in |
Description
Plug-In Four Outlet Unit, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- Wiremold Raceway Fittings