Shop All Power Strips
Wiremold
Outlet Strip, Hard Wired, 4 ft.
Mfr # G20GB306
Zoro # G7289145
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125V
- Max. Amps 15A
- Housing Material Steel
- Dimensions 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G20GB306
- Zoro # G7289145
- UPC # 786776091243
- Country of Origin United States
- Category Power Strips
Dimensions
Dimensions | 3 ft |
Details
Item | Outlet Strip |
Number of Outlets | 6 |
Voltage | 125V |
Max. Amps | 15A |
Housing Material | Steel |
Standards | cULus Listed, NEC, CEC |
Special Features | Hard Wired |
Features | Steel Raceway, Compact Low Profile Design, Full Range Of Fittings, One And Two - Gang Device Boxes |
Type | Plugmold |
Enclosure Rating | Dry Interior Locations |
Amperage | 15A A |
Product Line | Wiremold |
Environmental Conditions | Dry interior locations |
Enclosure Type | Steel |
Number of Receptacles | 6 |
Standard | cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Commercial |
cULus Listed | Yes |
Description
Outlet Strip, Special Features Hard Wired, Dimensions 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- WIREMOLD 5-Out 15Ft Cord (UL100BD)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- Wiremold Power Strips