Shop All Power Strips
Wiremold
Outlet Strip, 15A, 4 Outlet, 6 ft., White
Mfr # ULM4-6
Zoro # G3378846
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 120V
- Color White
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ULM4-6
- Zoro # G3378846
- UPC # 786776078060
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 13 1/4 in |
Height | 1 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 2 in |
Length (Straight Wireway) | 13 1/4 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Aluminum, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Rack, Color White, Medical Facility Use Patient Care (UL 60601-1), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Weathershield (WS381)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- Wiremold Power Strips