Shop All Power Strips
Wiremold
Outdoor Charging, Silv, 1 GFCI, 4 USB Port
Mfr # XCSAL2GRU-SV
Zoro # G6228929
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4 USB
- Color Silver
- Standards cULus Listed
- Features Enable Mobile Device Charging In Outdoor Spaces, LED Accent Light For Easy Visibility At Nightone 4-Port Usb Outlet And One Duplex Weather-Resistant GFCI Receptacle
- Type Charging Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XCSAL2GRU-SV
- Zoro # G6228929
- UPC # 786776185836
- Country of Origin Mexico
- Category Power Strips
Dimensions
Product Height US | 46.5 in |
Details
Item | Outdoor Charging Station |
Number of Outlets | 4 USB |
Color | Silver |
Standards | cULus Listed |
Features | Enable Mobile Device Charging In Outdoor Spaces, LED Accent Light For Easy Visibility At Nightone 4-Port Usb Outlet And One Duplex Weather-Resistant GFCI Receptacle |
Type | Charging Stations |
cULus Listed | Yes |
Outlet Type | Weather-Resistant |
Lighting Types | Accent Light |
Amperage | 20 A |
Application Sector | Commercial |
Is Pre-Wired | Yes |
Number of Receptacles | 1 |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Number of Gangs | 2 |
Number of USBs | 4 |
Standard | cULus Listed, File Number E479489, Guide PUPR |
Description
Outdoor Charging,Silv,1 GFCI,4 USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- LEGACY Flexzilla Pro Retractable Extension Cord Reel (FZ8120603)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- CCI Box Pwr Gfci 4Out 14/3X6Ft Yel (2516)
- Wiremold Extension Cords & Power Strips