Shop All Power Strips
Wiremold
Outdoor Charging, BZ, 1 GFCI, 4 USB Port
Mfr # XCSAL2GRU-BZ
Zoro # G6229017
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 4 USB
- Amps 20A
- Color Bronze
- Housing Material Aluminum
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XCSAL2GRU-BZ
- Zoro # G6229017
- UPC # 786776185829
- Country of Origin Mexico
- Category Power Strips
Dimensions
Product Height US | 46.5 in |
Details
Item | Outdoor Charging Station |
Number of Outlets | 4 USB |
Amps | 20A |
Color | Bronze |
Housing Material | Aluminum |
Standards | cULus Listed |
Features | Enable Mobile Device Charging In Outdoor Spaces, LED Accent Light For Easy Visibility At Nightone 4-Port Usb Outlet And One Duplex Weather-Resistant GFCI Receptacle |
Type | Charging Stations |
Number of Receptacles | 1 |
Is Pre-Wired | Yes |
Standard | cULus Listed, File Number E479489, Guide PUPR |
Product Line | Wiremold |
cULus Listed | Yes |
Amperage | 20 A |
Lighting Types | Accent Light |
Application Sector | Commercial |
Number of Gangs | 2 |
Product Environmental Profile | Yes |
Number of USBs | 4 |
Outlet Type | Weather-Resistant |
Description
Outdoor Charging,BZ,1 GFCI,4 USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- WIREMOLD 5-Out 15Ft Cord (UL100BD)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- Wiremold Extension Cords & Power Strips