Shop All Raceway Fittings
Wiremold
Open Cover Plate, Gray, Aluminum
Mfr # ALA-SG
Zoro # G0414340
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With ALA4800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA-SG
- Zoro # G0414340
- UPC # 786776524659
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Open Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA4800 Raceways |
Material | Aluminum |
Number of Channels | 2 |
Material of Construction | Aluminum |
Standards | File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS |
Features | Installs Communication Connectivity Devices Utilizing Industry Standard Single-Gang Faceplates |
Voltage | 600.0 V |
Number of Gangs | 1 |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Open Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA4800 Raceways, Features Installs Communication Connectivity Devices Utilizing Industry Standard Single-Gang Faceplates, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2711)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- Wiremold Raceways