Shop All Raceway Fittings
Wiremold
Open Cover Plate, Gray, Aluminum
Mfr # ALA-MABRT
Zoro # G0414891
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With ALA4800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA-MABRT
- Zoro # G0414891
- UPC # 786776017250
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Open Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA4800 Raceways |
Material | Aluminum |
Number of Channels | 2 |
Includes | (2) Adapters |
Standards | File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS |
Material of Construction | Aluminum |
Features | Accepts 6 Ortronics Tracjack or 3 Series II Datacom Inserts |
Voltage | 600.0 V |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Open Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA4800 Raceways, Features Accepts 6 Ortronics Tracjack or 3 Series II Datacom Inserts, Includes (2) Adapters, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- Wiremold Raceways