Shop All Raceway Fittings
Wiremold
Open Cover Plate, Brown, Brass
Mfr # 895T
Zoro # G0554447
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color BROWN
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 895T
- Zoro # G0554447
- UPC # 786564276302
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 4 1/4 in |
Width | 4 1/4 in |
Depth | 5.5 in |
Height | 0.25 in |
Length (Straight Wireway) | 4 1/4 in |
Product Depth US | 5.5 in |
Product Height US | 0.25 in |
Product Width US | 5.5 in |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 4 1/4 in, Width 4 1/4 in, Material Brass, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-380)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- Wiremold Raceways