Shop All Raceway Fittings
Wiremold
Offset Duplex Cover Plate, Gray, Aluminum
Mfr # AL3346Do
Zoro # G0554858
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With AL3300 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3346Do
- Zoro # G0554858
- UPC # 786776105155
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length (In.) | 6 in |
Width (In.) | 2 3/4 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 2 3/4 in |
Details
Item | Offset Duplex Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL3300 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 2 |
Standards | File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS |
Includes | (1) 6 in Offset Divider |
Features | Installs of Duplex Devices" Divided Aluminum Raceway |
Voltage | 600.0 V |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Application Sector | Commercial |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Description
Offset Duplex Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, Length (In.) 6 in, Width (In.) 2 3/4 in, For Use With AL3300 Raceways, Features Installs of Duplex Devices In. Divided Aluminum Raceway, Includes (1) 6 in Offset Divider, Standards File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- Wiremold Raceways