Shop All Wall Plates
Wiremold
Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown
Mfr # 828PR-BRN
Zoro # G0574056
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Non Metallic
- Size 3-3/16"H x 4-1/8"W
- Type Floor Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 828PR-BRN
- Zoro # G0574056
- UPC # 786564278030
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3-3/16"H x 4-1/8"W |
Width | 3.25 in |
Height | 0.25 in |
Depth | 4.25 in |
Product Depth US | 4.25 in |
Product Width US | 3.25 in |
Product Height US | 0.25 in |
Details
Item | Nonmetallic Duplex Cover Plate |
Number of Gangs | 2 |
Color | Brown |
Material | Non Metallic |
Type | Floor Box |
Special Features | Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes. |
Features | Flip lids. Can also be used with a 106 type communication adapter. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges. |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC. |
Application Sector | Commercial |
Cable Entry | Through Floor in |
Construction | Assembled |
Number of Outlets | 2 |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Gang Floor Box Cover Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306SJ)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- BIG HORN Space Balls, PK 100 (19451)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- SERVERUSA Stainless Steel Outlet Plate (SE2825205)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- Wiremold Lighting Controls