Shop All Cable Trays
Wiremold
NM UNIDUCT RACEWAY 2900 8FT. I, 8FT PIECE, IVORY
Mfr # 2900L8
Zoro # G0807652
Sold in multiples of 5 for $137.95
$137.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- Height 0.70"
- Width 1.50"
- Standard Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
- Type Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2900L8
- Zoro # G0807652
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 96" |
Height | 0.70" |
Width | 1.50" |
Details
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Type | Raceway |
Application Sector | Commercial |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Product Type | Cable Tying |
Product Line | Uniduct |
Product Color | Ivory |
Product Name | Uniduct 2900L8 Cable Raceway |
Cable Manager Type | Cable Holder |
Components | Base |
Latching | Yes |
Channel | Single |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W82)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- QUEST MFG Zinc M10 HEX Nut For Cable Tray (CT0048-10-03)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- Wiremold Cable Trays