Shop All Cable Trays
Wiremold
NM UNIDUCT RACEWAY 2900, 6' LENGTHS,
Mfr # 2900
Zoro # G0943662
product price: $28.39
/ea
Sold in multiples of 5 for $141.95
$141.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
- Application Sector Commercial
- Type Raceway
- Special Features One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2900
- Zoro # G0943662
- Country of Origin Unknown
- Category Cable Trays
Details
Standard | Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Application Sector | Commercial |
Type | Raceway |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- FLEMING SUPPLY Cable Concealer III On-Wall Cord Cover Raceway Kit - Cable Management System by Fleming Supply (548302ABG)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- Wiremold Cable Trays