Shop All Raceway Fittings
Wiremold
Mini Adapter Cover Plate, Gray, Aluminum
Mfr # ALA-MAB
Zoro # G0414961
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA-MAB
- Zoro # G0414961
- UPC # 786776523867
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Mini Adapter Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 2 |
Standards | File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS |
Includes | (1) 6A Mini Adapter, (1) Cover |
Voltage | 600.0 V |
Features | Accepts 3 Wiremold CM2 Series Communication Connectivity Inserts, Provides a Flush Installation |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Mini Adapter Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Accepts 3 Wiremold CM2 Series Communication Connectivity Inserts, Provides a Flush Installation, Includes (1) 6A Mini Adapter, (1) Cover, Standards File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design (100437)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ784)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- Wiremold Raceway Fittings