Shop All Raceway Fittings
Wiremold
Mini Adapter Cover Plate, Gray, Aluminum
Mfr # ALA-2A
Zoro # G0414955
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- Raceway Type Aluminum
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA-2A
- Zoro # G0414955
- UPC # 786776536966
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Mini Adapter Cover Plate |
Type | Cord and Cable Management |
Color | Gray |
Raceway Type | Aluminum |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Includes | (1) Mini Adapter Cover Plate |
Number of Channels | 2 |
Standards | File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS |
Material of Construction | Aluminum |
Features | Accepts 1 Wiremold CM2 Series Communication Connectivity Device |
Voltage | 600.0 V |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Application Sector | Commercial |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Mini Adapter Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Accepts 1 Wiremold CM2 Series Communication Connectivity Device, Includes (1) Mini Adapter Cover Plate, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- Wiremold Raceways