Shop All Raceway Fittings
Wiremold
Low Prof Adapter Covr Plate, Gray, Aluminm
Mfr # ALA-LPB3S2
Zoro # G0414970
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA-LPB3S2
- Zoro # G0414970
- UPC # 786776017403
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Low Profile Adapter Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Standards | File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS |
Includes | (1) Low Profile Adapter |
Number of Channels | 2 |
Voltage | 600.0 V |
Features | Accepts 3 Ortronics Series II Datacom Inserts |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Low Profile Adapter Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Accepts 3 Ortronics Series II Datacom Inserts, Includes (1) Low Profile Adapter, Standards File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- Wiremold Raceway Fittings