Shop All Raceway Fittings
Wiremold
Locking Nipple, Gray, Aluminum
Mfr # 1124L-1
Zoro # G1970355
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With 525 Series Service Fittings
- Material Aluminum
- Standards cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX, 390 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1124L-1
- Zoro # G1970355
- UPC # 786564221838
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Length | 8 5/8 in |
Overall Height | 4 in |
Overall Width | 8 5/8 in |
Details
Item | Locking Nipple |
Type | Floor Box |
Color | Gray |
For Use With | 525 Series Service Fittings |
Material | Aluminum |
Standards | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX, 390 NEC |
Material of Construction | Aluminum |
Mounting | Screw On |
Backing | Non-Adhesive |
Features | 1 1/2 in Long, 2 in IPS Locking Nipple for 525 and Multiplex Series Fittings |
Series | 525 |
Mounting Style | Screw On |
Compatible with Product Type | 800 Series Floor Boxes |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC |
Special Features | Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change. |
Application Sector | Commercial |
Construction | Not Assembled |
Product Line | Wiremold |
Description
Locking Nipple, Series 525, Color Gray, Material Aluminum, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type 800 Series Floor Boxes, Features 1 1/2 in Long, 2 in IPS Locking Nipple for 525 and Multiplex Series Fittings, Overall Height 4 in, Overall Length 8 5/8 in, Overall Width 8 5/8 in, Standards cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX, 390 NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- Wiremold Raceways