Shop All Electrical Boxes
Wiremold
Junction Box, Gray, Steel
Mfr # 2642D
Zoro # G0555068
$21.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- For Use With 1500 Raceways, 2600 Raceways
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2642D
- Zoro # G0555068
- UPC # 786776084818
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Hole Dia. (In.) | 5 in |
Details
Item | Junction Box |
Type | Raceway |
Raceway Type | Steel |
For Use With | 1500 Raceways, 2600 Raceways |
Material | Steel |
Color | Gray |
Standards | CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant |
Material of Construction | Steel |
Includes | (2) 2600WC Wire Clips |
Number of Channels | 2 |
Voltage | 600.0 V |
Features | Flat Pro¿le, Full Line of Fittings, Installs in Open Space Areas, Unpainted |
Series | 2600 |
Standard | cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Special Features | Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability. |
Application Sector | Commercial |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Junction Box, Series 2600, Material of Construction Steel, Number of Channels 2, Color Gray, For Use With 1500 Raceways, 2600 Raceways, Features Flat Pro�le, Full Line of Fittings, Installs in Open Space Areas, Unpainted, Hole Dia. (In.) 5 in, Includes (2) 2600WC Wire Clips, Standards CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- WIREMOLD Electrical Box, Switch Box, 2 Gang, Plastic (NMW3-2)
- WIREMOLD Outlet Box W/Swtch&Fcplt (NM2-S)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- Wiremold Electrical Boxes