Shop All Raceway Fittings
Wiremold
Inverted Internl Elbow Fitting, Gry, Steel
Mfr # G4017N
Zoro # G0554867
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- Color Gray
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # G4017N
- Zoro # G0554867
- UPC # 786776089356
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Width | 1 1/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Details
Item | Inverted Internal Elbow Fitting |
Type | Raceway |
Raceway Type | Steel |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Number of Channels | Multiple |
Material of Construction | Steel |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Voltage | 600.0 V |
Features | Connects a vertical run of 4000 Series Raceway with a horizontal overhead run with its cover facing up. |
Series | 4000 |
Compatible with Product Type | 4000 Raceways |
Application Sector | Residential/Commercial |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Inverted Internal Elbow Fitting, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels Multiple, Compatible with Product Type 4000 Raceways, Overall Length 4 3/4 in, Overall Width 1 1/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A (V5738A)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIREMOLD V2003 Supporting Clip (V2003)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- Wiremold Raceway Fittings