Shop All Raceway Fittings
Wiremold
Invertd Internl Elbw Fittng, Gray, Aluminm
Mfr # ALA3817N
Zoro # G0554386
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Aluminum
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA3817N
- Zoro # G0554386
- UPC # 786776536652
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Details
Item | Inverted Internal Elbow Fitting |
Type | Raceway |
Color | Gray |
Raceway Type | Aluminum |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Includes | Couplings |
Number of Channels | 1 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Features | For connecting a vertical run of ALA3800 Series Raceway with a horizontal run with its cover facing up. Includes two ALA01 Couplings. |
Voltage | 600.0 V |
Series | ALA3800 |
Compatible with Product Type | ALA3800 Raceways |
Special Features | Durable, architectural clear anodized finish. Wipes clean and resists corrosion. Custom colors available upon request. Consult factory for more information. Snap fit cover. Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices. Side removal slots limit visibility of any accidental marring during cover removal. Shares cover plates with Wiremold ALA4800 Series Raceway. |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Inverted Internal Elbow Fitting, Series ALA3800, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type ALA3800 Raceways, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- WIREMOLD 500 Series Raceway Cutter (605)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- Wiremold Raceways