Shop All Raceway Fittings
Wiremold
Internal or External Elbow Fitting, Gray
Mfr # G6017TX
Zoro # G0554648
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Steel
- For Use With 6000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G6017TX
- Zoro # G0554648
- UPC # 786776088014
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Internal or External Elbow Fitting |
Type | Raceway |
Color | Gray |
Raceway Type | Steel |
For Use With | 6000 Raceways |
Material | Steel |
Standards | ADA Compliant, CSA Certified, UL Listed |
Number of Channels | Multiple |
Material of Construction | Steel |
Features | For Use As Internal or External Elbow, Straight-Through Fitting, Tee, Cross (One G6001Tx Required for Tee or Straight Through Fitting, Two for Cross, Not Included) |
Voltage | 600.0 V |
Series | 6000 |
Compatible with Product Type | 6000 Raceways |
Special Features | Gray baked enamel and Ivory ScuffCoat finish. Enamel finish assures durability: can be easily overpainted, makes a scratch resistant surface. Installs as a feeder or header raceway. Ideal for overhead, open spaces and underfloor applications. |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Internal or External Elbow Fitting, Series 6000, Material Steel, Color Gray, Number of Channels Multiple, Compatible with Product Type 6000 Raceways, Features For Use As Internal or External Elbow, Straight-Through Fitting, Tee, Cross (One G6001Tx Required for Tee or Straight Through Fitting, Two for Cross, Not Included), Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- Wiremold Raceway Fittings